Motion
207142
Packaging Tape - Clear Color, 36 in/lb Tensile Strength, 48 mm Width, 100 m Length
MI ITEM #02924946
MFR #207142
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packaging Tape - Clear Color, 36 in/lb Tensile Strength, 48 mm Width, 100 m Length
MI ITEM #02924946
MFR #207142

Mfr description
HP 100 CLR 48MM X 100M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100 m
  • Tensile Strength
    36 in/lb
  • Thickness
    1.6 mil
  • Width
    48 mm

Details

  • Adhesive Material
    Synthetic rubber/resin hot melt adhesive
  • Backing Material
    Polypropylene
  • Color
    Clear
  • Dispenser Type
    Hand
  • Elongation at Break
    150 %
  • Material Type
    Synthetic Rubber
  • Standards Met
    CID A-A-1684C,FDA Indirect Contact CFR 21,175.105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)