Motion
100501
Packaging Tape - Single-Sided, Clear Color, 44 in-lbs Tensile Strength, 914 m Long
Mi Item #02924967
MFR #100501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packaging Tape - Single-Sided, Clear Color, 44 in-lbs Tensile Strength, 914 m Long
Mi Item #02924967
MFR #100501

Mfr description
HP 200 CLR 36MM X 914M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    914 m
  • Tensile Strength
    44 in/lb
  • Thickness
    0.05 mm
  • Width
    36 mm

Details

  • Backing Material
    Polypropylene
  • Color
    Clear
  • Dispenser Type
    Automatic, Manual
  • Elongation at Break
    150 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)