Motion
208492
Packaging Tape - Single-Sided, Clear Color, 44 in-lbs Tensile Strength, 914 m Long
MI ITEM #02924973
MFR #208492
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packaging Tape - Single-Sided, Clear Color, 44 in-lbs Tensile Strength, 914 m Long
MI ITEM #02924973
MFR #208492

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HP 200 CLR 48MM X 914M

Specifications

  • Backing Material
    Polypropylene
  • Color
    Clear
  • Dispenser Type
    Automatic, Manual
  • Elongation at Break
    150 %
  • Length
    914 m
  • Tensile Strength
    44 in/lb
  • Thickness
    0.05 mm
  • Width
    48 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text