1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SHURTAPE TECHNOLOGIES
207852
Packaging Tape - Single-Sided, Clear Color, 58 in-lbs Tensile Strength, 50 m Long
MI ITEM #
02925027
MFR #
207852
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Packaging Tape
SHURTAPE TECHNOLOGIES 207852
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHURTAPE TECHNOLOGIES
207852
Packaging Tape - Single-Sided, Clear Color, 58 in-lbs Tensile Strength, 50 m Long
MI ITEM #
02925027
MFR #
207852
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HP 400 CLR 72MM X 50M
Specifications
Backing Material
Polypropylene
Color
Clear
Dispenser Type
Manual
Elongation at Break
150 %
Length
50 m
Tensile Strength
58 in/lb
Thickness
2.5 mil
Width
72 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought