Motion
202683
Duct Tape - 48 mm Wide, 55 m Long, Red Color, Tensile Strength: 22 in-lbs
MI ITEM #02925078
MFR #202683
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duct Tape - 48 mm Wide, 55 m Long, Red Color, Tensile Strength: 22 in-lbs
MI ITEM #02925078
MFR #202683

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PC 600 RED 48MM X 55M

Specifications

  • Width
    48 mm
  • Length
    55 m
  • Color
    Red
  • Backing Material
    Polyethylene
  • Tensile Strength
    22 in
  • Adhesion Strength
    50 oz-in
  • Flame Retardant
    Not Flame Retardant
  • Thickness
    0.23 mm
  • Elongation at Break
    16 %
  • Shelf Life
    12 months
  • Operating Temperature Range
    +50 to +200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought