Motion
101165
Duct Tape - 48 mm Wide, 55 m Long, White Color, Tensile Strength: 34 in-lbs
Mi Item #02925126
MFR #101165
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duct Tape - 48 mm Wide, 55 m Long, White Color, Tensile Strength: 34 in-lbs
Mi Item #02925126
MFR #101165

Mfr description
PC 622 WHI 48MM X 55M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Shelf Life
    12 months
  • Tensile Strength
    34 in
  • Thickness
    12.5 mil
  • Width
    48 mm

Details

  • Adhesion Strength
    56 oz-in
  • Backing Material
    Polyethylene
  • Color
    White
  • Elongation at Break
    14 %
  • Flame Retardant
    Not Flame Retardant
  • Operating Temperature Range
    +50 to +200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)