Motion
198050
Film Tape - Length: 55 m, Width: 48 mm, Thick: 0.18 mm, Red
MI ITEM #02925161
MFR #198050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Film Tape - Length: 55 m, Width: 48 mm, Thick: 0.18 mm, Red
MI ITEM #02925161
MFR #198050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PE 444 RED 48MM X 55M

Specifications

  • Backing Material
    Polyethylene
  • Adhesion Strength
    80 oz-in
  • Color
    Red
  • Length
    55 m
  • Width
    48 mm
  • Thickness
    0.18 mm
  • Elongation at Break
    76 %
  • Tensile Strength
    19 in
  • Operating Temperature Range
    +32 to +160 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought