Motion
207781
Film Tape - Length: 55 m, Width: 48 mm, Thick: 0.23 mm, Red
Mi Item #02925162
MFR #207781
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Film Tape - Length: 55 m, Width: 48 mm, Thick: 0.23 mm, Red
Mi Item #02925162
MFR #207781

Mfr description
PE 555 RED 48MM X 55M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Tensile Strength
    27 in
  • Thickness
    0.23 mm
  • Width
    48 mm

Details

  • Adhesion Strength
    92 oz-in
  • Backing Material
    Polyethylene
  • Color
    Red
  • Elongation at Break
    94 %
  • Operating Temperature Range
    +32 to +160 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)