Specifications
Dimensions
- Maximum Tape Width2 in
Details
- For Use WithPacking Tape
- MaterialMetal/Polycarbonate
- Tape IncludedTape Not Included
- TypeHand Held
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)