Motion
208655
TA 450 Transfer Tape, Adhesion Strength: 25oz/", Liner Thickness: 0.11mm, Length: 55m, Width: 19mm, Adhesive Thickness: 0.04mm, Liner Thickness: 0.11mm, Color: Yellow, Adhesive Material: Acrylic, Product Form: Roll
Mi Item #02925223
MFR #208655
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TA 450 Transfer Tape, Adhesion Strength: 25oz/", Liner Thickness: 0.11mm, Length: 55m, Width: 19mm, Adhesive Thickness: 0.04mm, Liner Thickness: 0.11mm, Color: Yellow, Adhesive Material: Acrylic, Product Form: Roll
Mi Item #02925223
MFR #208655

Mfr description
TA 450 NAT 19MM X 55M
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    0.04 mm
  • Length
    55 m
  • Liner Thickness
    0.11 mm
  • Width
    19 mm

Details

  • Adhesion Strength
    25 oz-in
  • Color
    Yellow
  • Liner Material
    Siliconized Paper
  • Operating Temperature Range
    -4 to +302 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)