Motion
101265
Packaging Tape - Single-Sided, Beige Color, 23 in-lbs Tensile Strength, 50 m Long
Mi Item #02925230
MFR #101265
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Packaging Tape - Single-Sided, Beige Color, 23 in-lbs Tensile Strength, 50 m Long
Mi Item #02925230
MFR #101265

Mfr description
VF 719 NAT 48MM X 50M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 m
  • Tensile Strength
    23 in/lb
  • Thickness
    0.05 mm
  • Width
    48 mm

Details

  • Backing Material
    PVC
  • Color
    Beige
  • Elongation at Break
    60 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)