Motion
202836
Lane Marking Tape - 50 mm Width, 33 m Length, 0.13 mm Thickness, Blue Color
MI ITEM #02925236
MFR #202836
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lane Marking Tape - 50 mm Width, 33 m Length, 0.13 mm Thickness, Blue Color
MI ITEM #02925236
MFR #202836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VP 410 DBL 50MM X 33M

Specifications

  • Width
    50 mm
  • Length
    33 m
  • Thickness
    0.13 mm
  • Color
    Blue
  • Product Type
    Lane Marking Tape
  • Adhesion Strength
    20 oz-in
  • Elongation at Break
    200 %
  • Tensile Strength
    13 in
  • Operating Temperature Range
    +20 to +140 °F
  • Backing Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought