Motion
202866
Lane Marking Tape - 50 mm Width, 33 m Length, 0.13 mm Thickness, Red Color
Mi Item #02925243
MFR #202866
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lane Marking Tape - 50 mm Width, 33 m Length, 0.13 mm Thickness, Red Color
Mi Item #02925243
MFR #202866

Mfr description
VP 410 RED 50MM X 33M
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    33 m
  • Tensile Strength
    13 in
  • Thickness
    0.13 mm
  • Width
    50 mm

Details

  • Adhesion Strength
    20 oz-in
  • Backing Material
    PVC
  • Color
    Red
  • Elongation at Break
    200 %
  • Operating Temperature Range
    +20 to +140 °F
  • Product Type
    Lane Marking Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)