Specifications
Dimensions
- Length33 m
- Tensile Strength13 in
- Thickness0.13 mm
- Width50 mm
Details
- Adhesion Strength20 oz-in
- Backing MaterialPVC
- ColorYellow
- Elongation at Break200 %
- Operating Temperature Range+20 to +140 °F
- Product TypeLane Marking Tape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)