1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Shurtape Technologies
202700
50mm Black/Yellow Striping Tape, 33m, PVC Backing, Latex Adhesive
MI ITEM #
02925254
MFR #
202700
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Adhesives, Sealants & Tape
Tape
Marking Tape
Striping Tape
Shurtape Technologies 202700
Shurtape Technologies
202700
50mm Black/Yellow Striping Tape, 33m, PVC Backing, Latex Adhesive
MI ITEM #
02925254
MFR #
202700
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shurtape Technologies
202700
50mm Black/Yellow Striping Tape, 33m, PVC Backing, Latex Adhesive
MI ITEM #
02925254
MFR #
202700
Availability:
In stock
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
VP 415 BKY 50MM X 33M
Specifications
Color
Black/Yellow
Length
33 m
Width
50 mm
Backing Material
PVC
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more