1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SHURTAPE TECHNOLOGIES
101727
Packaging Tape - Single-Sided, Beige Color, 75 in-lbs Tensile Strength, 450 ft Long
MI ITEM #
02925278
MFR #
101727
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Packaging Tape
SHURTAPE TECHNOLOGIES 101727
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHURTAPE TECHNOLOGIES
101727
Packaging Tape - Single-Sided, Beige Color, 75 in-lbs Tensile Strength, 450 ft Long
MI ITEM #
02925278
MFR #
101727
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
WP 300 NAT 76MM X 450FT
Specifications
Backing Material
Polypropylene
Color
Beige
Dispenser Type
Manual
Length
450 ft
Tensile Strength
75 in/lb
Width
76 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought