Motion
AM20
AM Series Bearing Lock Nut - M20x1 mm Thread Size, 38 mm OD, 31 mm Face Dia., 18 mm Width
Mi Item #02925319
MFR #AM20
Price$205.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM Series Bearing Lock Nut - M20x1 mm Thread Size, 38 mm OD, 31 mm Face Dia., 18 mm Width
Mi Item #02925319
MFR #AM20

Mfr description
AM20 LOCKNUT ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.79/each

Specifications

Dimensions

  • Face Diameter  
    31 mm
  • Outside Diameter  
    38 mm
  • Overall Height
    0.6875 in
  • Overall Width
    18 mm
  • Thread Size  
    M20x1 mm
  • Weight
    0.25 lbs

Details

  • Adapter Sleeve Part Number
    AMS20
  • Bearing Type
    Bearing Lock Nuts
  • Includes
    Adapter
  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    AM
  • UPC_NO
    4012802032130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)