Motion
RNAO16X24X13

INA (SCHAEFFLER)
RNAO16X24X13

Needle Roller Bearing - 16 mm Bore, 24 mm OD, 13 mm Width, Open
Mi Item #02925338
MFR #RNAO16X24X13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO16X24X13

Needle Roller Bearing - 16 mm Bore, 24 mm OD, 13 mm Width, Open
Mi Item #02925338
MFR #RNAO16X24X13

Mfr description
RNAO 16X24X13 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    13 mm

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Long Description
    The RNAO16X24X13 Needle Roller Bearing features a 16 mm bore diameter, 24 mm outside diameter, 13 mm overall width, an open closure design, and weighs 0.05 lb, making it ideal for compact mechanical assemblies and light industrial equipment.
  • Max Rpm
    23600 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    10100 N
  • Radial Static Load Capacity
    11800 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)