Motion
213TTTS6501DW

LEESON ELECTRIC
213TTTS6501DW

Severe Duty Motor - 7-1/2 hp, 3600 rpm, 3 ph, 460 V, 213T Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3535 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02925361
MFR #213TTTS6501DW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
213TTTS6501DW

Severe Duty Motor - 7-1/2 hp, 3600 rpm, 3 ph, 460 V, 213T Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3535 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02925361
MFR #213TTTS6501DW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7-1/2HP 3600RPM E603 TENV 460V 213T 3PH

Specifications

  • Motor Category
    Severe Duty Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Description Keyword
    7.50 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    213T
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    3535 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    H
  • Starting Method
    Line Or Inverter
  • kW
    5.60 kW
  • Drive End Bearing
    Ball
  • Full Load Amps
    8.9 A
  • Full Load Current
    8.90 A
  • Full Load Efficiency
    91.7 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Shaft Type
    T
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    8.75 in
  • Overall Length C Dimension
    17.19
  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6206
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Features
    Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 C-face addition may result in non-NEMA "BA" dim. For new "BA" dim consult chart found in modification section Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Provisions to add stub shaft for an encoder (182T-449T, TEFC only) Internal and external epoxy paint, Totally enclosed, non-ventilated MAX GUARD® Class F insulation system Constant Torque speed range is listed in CT SPEED RANGE column Will become build-up item when current stock is gone Bearing caps (254T and larger), Precision balanced to .08”/sec Meets IEEE45 USCG Marine Duty, IP54 Construction, Meets Ford EM1 Automotive Duty Specification
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    CE, CSA, UL
  • Weight
    205 lbs
  • Applications
    Chemical Plants, Food Processing, Foundries, Mines, Paper Mills, Refineries, Severe Duty Environments
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856019462
  • UPC_NO
    722856019462
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought