Motion
CDUW16-20D-A93

SMC CORP OF AMERICA
CDUW16-20D-A93

Compact Air Cylinder - Free Mount Type, 16 mm Bore, 20 mm Stroke
MI ITEM #02925417
MFR #CDUW16-20D-A93
List Price$120.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUW16-20D-A93

Compact Air Cylinder - Free Mount Type, 16 mm Bore, 20 mm Stroke
MI ITEM #02925417
MFR #CDUW16-20D-A93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.29/each for your price

Overview

Mfr description
CDUW16-20D-A93
  • Free mount cylinder, double rod type
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Space saving
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Free Mount
  • Bore Diameter
  • Stroke
    20 mm
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought