1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLUKE ELECTRONICS
648227
Electrical Circuit Tester - Voltage Tester, CAT III 600V
MI ITEM #
02925705
MFR #
648227
Price
$233.90
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Electrical Circuit Testers
FLUKE ELECTRONICS 648227
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLUKE ELECTRONICS
648227
Electrical Circuit Tester - Voltage Tester, CAT III 600V
MI ITEM #
02925705
MFR #
648227
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$233.90
/each
Qty
Add to Cart
Specifications
Dimensions
Weight
0.80 lbs
Details
Circuit Tester Type
Voltage Tester
Max Voltage Measurement
+600 V ac
Min Voltage Measurement
0 V ac
Safety Category
CAT III 600V
Overview
Mfr description
T5-600 (648227 ) ELECTRICAL TESTER AC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought