Motion
AM25
AM Series Bearing Lock Nut - M25x1.5 mm Thread Size, 45 mm OD, 38 mm Face Dia., 20 mm Width
Mi Item #02925719
MFR #AM25
Price$133.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM Series Bearing Lock Nut - M25x1.5 mm Thread Size, 45 mm OD, 38 mm Face Dia., 20 mm Width
Mi Item #02925719
MFR #AM25

Mfr description
AM25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.01/each

Specifications

Dimensions

  • Face Diameter  
    38 mm
  • Outside Diameter  
    45 mm
  • Overall Height
    0.7500 in
  • Overall Width
    20 mm
  • Thread Size  
    M25x1.5 mm
  • Weight
    0.42 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802032147
  • Product Type
    Bearing Lock Nuts
  • Series
    AM
  • UPC_NO
    4012802032147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)