Motion
GE50-SX
Spherical Plain Bearing - 50 mm Bore, 80 mm OD, 19 mm Inner Ring Width, Open
Mi Item #02925720
MFR #GE50-SX
Price$1,742.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 50 mm Bore, 80 mm OD, 19 mm Inner Ring Width, Open
Mi Item #02925720
MFR #GE50-SX

Mfr description
GE50-SX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,742.76/each

Specifications

Dimensions

  • Ball Diameter
    2.9130 in, 74 mm
  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    19 mm
  • Misalignment Angle  
    1.6 °
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    80 mm
  • Overall Width
    20 mm
  • Weight
    1.21 lbs

Details

  • Additional Details
    sliding contact surface: steel/steel | open design | Durotect M coating
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Manganese Phosphate
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE50-SX
  • Operating Temperature Range
    -60 to +200 °C
  • Outer Ring Material
    Chrome Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    118000 N
  • Radial Static Load Capacity
    590000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-2
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    4012802534801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)