Specifications
Dimensions
- Bore Diameter60 mm
- Weight5.7 lbs
Details
- Bearing TypeNormal Duty
- Country of OriginUS
- Housing MaterialCast Iron
- Instruction Manual
- Locking TypeSet Screw
- Manufacturer Catalog
- Product TypeTake-Up Roller Bearing Units
- Type Of BearingBall Bearing
- UPC_NO80067516313
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)