Motion
NYR-64
Crowned Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width
Mi Item #02926019
MFR #NYR-64
Price$83.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width
Mi Item #02926019
MFR #NYR-64

Mfr description
NYR-64 2" OD NEVERLUBE BUSHED YR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.39/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in

Details

  • Harmonization Code
    84824000
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)