Motion
MUCTB207-22NP

AMI BEARINGS INC
MUCTB207-22NP

Pillow Block Ball Bearing Unit - Tapped Base, 1-3/8 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02926099
MFR #MUCTB207-22NP
Price$383.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCTB207-22NP

Pillow Block Ball Bearing Unit - Tapped Base, 1-3/8 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02926099
MFR #MUCTB207-22NP

Mfr description
MUCTB207-22NP 1-3/8 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.79/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1-7/8 in
  • Bolt Center To Center Length
    3.2500 in
  • Bolt Size
    1/2-13
  • Bore Diameter
    1-3/8 in
  • Overall Height
    3.7500 in
  • Overall Length
    4.2500 in
  • Overall Width
    1.9375 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4950 lbf
  • Radial Static Load Capacity
    2770 lbf
  • Replacement Bearing
    MUC207-22
  • Seal Type
    Contact with Slinger
  • Series
    MUCTB200NP
  • UPC_NO
    0808250248810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)