Motion
P2B-IP-075MR

DODGE
P2B-IP-075MR

Pillow Block Roller Bearing Unit - 75 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02926130
MFR #P2B-IP-075MR
Price$1,396.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-IP-075MR

Pillow Block Roller Bearing Unit - 75 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02926130
MFR #P2B-IP-075MR

Mfr description
P2B-IP-075MR 049630
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,396.08/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bolt Center To Center Length
    7.9400 to 8.3100 in
  • Bore Diameter  
    75 mm
  • Bore Length
    3.5 in
  • Housing Dimensions
    S-2000
  • Take Up Frame Size
    HD-250, LD-45

Details

  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Manufacturer Upc Number
    782475319602
  • Material
    049630
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    22215
  • Shaft Attachment
    Push-Pull Adapter
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475319602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)