Motion
UKFC209D1

NTN
UKFC209D1

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Piloted Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02926175
MFR #UKFC209D1
Price$389.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFC209D1

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Piloted Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02926175
MFR #UKFC209D1

Mfr description
UKFC209D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.51/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.2031 in
  • Bore Diameter  
    40 mm
  • Length Through Bore
    1-29/32 in
  • Overall Length Diameter  
    6.3125 in
  • Weight
    5.75 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    FC209D1
  • Series
    UKFC
  • Standards Met
    JIS
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359002096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)