Motion
9637L
General Purpose Work Glove - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
MI ITEM #02926326
MFR #9637L
Price$0.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, No Coating Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
MI ITEM #02926326
MFR #9637L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.76/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Food Grade, Knit Wrist, Reversible
  • Anti Slip Grip
    No
  • Application
    Food Service, Janitorial, Maintenance, General Labor, Manufacturing, Assembly, Warehousing, Shipping/Receiving
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Grey
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    String Knit Work Gloves
  • Description Keyword
    Unlined
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Hand Type
    Pair
  • Harmonization Code
    6116.92.8800
  • Industry Use
    Food Service, Janitorial, Maintenance, General Labor, Manufacturing, Assembly, Warehousing, Shipping/Receiving
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Gray
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    9637 L
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Product Line
    MCR Safety
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    9637
  • Standards Met
    FDA Compliant
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Reversible
  • Thumb Type
    Reversible
  • Type
    String Knit
  • UPC_NO
    30451439637373

Overview

Mfr description
9637L ECON COTTON/POLYESTER GRAY 7 GAUGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought