Motion
42BR
Disposable Cup - Paper, Treated Paper, White, 4-1/4 oz
Mi Item #02926379
MFR #42BR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Cup - Paper, Treated Paper, White, 4-1/4 oz
Mi Item #02926379
MFR #42BR

Mfr description
42BR SOLO CONE CUPS
  • Treated paper cup
  • Made from at least 80-90% renewable resources
  • Compostable in a commercial compost facility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Size
    4-1/4 oz

Details

  • Additional Details
    Bulz Stock #18208206;Cone shape paper water cup with rolled rim
  • Color
    White
  • Includes Handle
    No Handle
  • Material
    Paper, Treated Paper
  • Package Quantity
    200 Per Roll
  • Product Type
    Disposable Cups
  • Shape
    Cone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)