Motion
EP4B-S2-207RE

DODGE
EP4B-S2-207RE

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #02926396
MFR #EP4B-S2-207RE
Price$822.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EP4B-S2-207RE

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #02926396
MFR #EP4B-S2-207RE

Mfr description
EP4B-S2-207RE 071441 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$822.91/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bore Diameter  
    2-7/16 in
  • Bore Length
    3.2000 in
  • Take Up Frame Size
    TS-350

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    39000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    071441
  • Max Rpm
    1740 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    22213
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    47500 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476186708

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)