Motion
NCGCA50-1000
NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #02926437
MFR #NCGCA50-1000
Price$121.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #02926437
MFR #NCGCA50-1000

Mfr description
NCGCA50-1000 NCG CYLINDER
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.90/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Overall Height
    2.52 in
  • Overall Length
    17.84 in
  • Overall Width
    3 in
  • Port Size
    1/4 NPT
  • Rod Size
    1/2-20 in
  • Rod Size / Thread
    1/2-20 Male UNF
  • Stroke  
    10 in

Details

  • Body Material
    Aluminum
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Hardware Type
    Single Clevis Bracket
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +8 psi
  • Mounting Type
    Clevis
  • Operating Pressure Range
    +8 to +145 psi
  • Operating Temperature Range
    +14 to +158 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure
    +215 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCG
  • Standards Met
    JIS Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)