Motion
CE1F32-50-F7DWSC

SMC CORP OF AMERICA
CE1F32-50-F7DWSC

CE1F32-50-F7DWSC
MI ITEM #02926451
MFR #CE1F32-50-F7DWSC
Price$668.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE1F32-50-F7DWSC

CE1F32-50-F7DWSC
MI ITEM #02926451
MFR #CE1F32-50-F7DWSC

Mfr description
CE1F32-50-F7DWSC CYL, SCALE, W/CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.72/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Basic
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CE1
  • Type
    Stroke Reading Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)