Motion
CUJB4-6DM
Cyl, Free Mount, Dbl Acting
Mi Item #02926452
MFR #CUJB4-6DM
Price$29.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Free Mount, Dbl Acting
Mi Item #02926452
MFR #CUJB4-6DM

Mfr description
CUJB4-6DM CYL, FREE MT, DBL ACTING
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.1570 in
  • Overall Height
    15 mm
  • Overall Length
    31.5 mm
  • Overall Width
    10 mm
  • Port Size
    M3x0.5
  • Pull Force At 100 Psi
    6.59 N
  • Push Force At 100 Psi
    8.79 N
  • Rod Size
    M2x0.4
  • Rod Size / Thread
    M2x0.4 Male ISO
  • Stroke
    6 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Lateral
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    None
  • Cylinder Series
    CUJ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Lateral Mounting
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    Rod End Male Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod End Thread
    M (Rod End Male Thread)
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CUJ
  • Standards Met
    JIS
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)