Motion
MP-51C
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-3/16 in Bore, Stainless Steel Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #02926489
MFR #MP-51C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-3/16 in Bore, Stainless Steel Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #02926489
MFR #MP-51C

Mfr description
MP-51C CR PIL BLK
  • Without Seal Flinger
  • GoldPlex-FG Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Base Width
    4.0000 in
  • Bolt Center To Center Length
    9.6875 to 12.5625 in
  • Bolt Size
    .8750 in
  • Bore Diameter
    3-3/16 in
  • Overall Height
    8.0000 in
  • Overall Length
    15.0000 in
  • Overall Width
    3.3750 in

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Without Seal Flinger • GoldPlex-FG Grease
  • Finish Coating
    Uncoated
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    702847
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    3-33C FG2
  • Seal Type
    Contact Seal
  • Series
    MP
  • UPC_NO
    662461241875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)