Motion
7000021285

3M
7000021285

Scotch-Brite® Clean N Strip™ Radial Bristle Brush
Mi Item #02926517
MFR #7000021285
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000021285

Scotch-Brite® Clean N Strip™ Radial Bristle Brush
Mi Item #02926517
MFR #7000021285

Mfr description
33056 SCOTCH-BRITE RADIAL BRISTLE BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive filled bristles clean, finish, polish, and deburr
  • Additional discs allow for a greater range of brush widths
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    6.0000 in
  • Diameter
    6.0000 in
  • Fill Diameter
    6.0000 in
  • Outside Diameter
    6.0000 in
  • Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Arbor Type
    Center Hole
  • Bristle Material
    Ceramic
  • Bristle Type
    Curved
  • Brush Color
    White
  • Brush Shape
    Radial
  • Brush Type
    Disc
  • Color
    White
  • Connector Type
    Center Hole
  • Fill Material
    Ceramic
  • Grit Number
    120
  • Manufacturer Package Quantity
    80
  • Manufacturer Stock Number
    61500189180
  • Manufacturer Upc Number
    00048011330563
  • Material
    Ceramic
  • Max Rpm
    6000 rpm
  • Mount Type
    Center Hole
  • Mounting Type
    Center Hole
  • Number Of Pieces
    80
  • Product Type
    Bristle Discs
  • Specification
    6 in, Ceramic 120 Grit, Type C (Curved)
  • Type
    Disc Brush
  • UPC_NO
    00048011330563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)