Motion
13E
E Type Coupling Sleeve - 13, E, Two Piece Split, EPDM Rubber
Mi Item #02926584
MFR #13E
Price$916.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E Type Coupling Sleeve - 13, E, Two Piece Split, EPDM Rubber
Mi Item #02926584
MFR #13E

Mfr description
13E CPLG QUADRA-FLEX ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$916.02/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    11-3/16 in
  • Coupling Overall Length
    5-1/2 in
  • Coupling Size Code
    13
  • Length Through Bore
    5.5 in
  • Max Angular Misalignment
    0.195 °
  • Max Parallel Misalignment
    0.04 in
  • Outside Diameter
    11.3125 in

Details

  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    18 hp
  • Hub Material
    RUBBER
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    13E
  • Manufacturer Upc Number
    697950275932
  • Material
    EPDM
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -30 to +275 °F
  • Product Type
    Coupling Sleeves
  • Series
    Quadraflex
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    EPDM Rubber
  • Sleeve Type Code
    E
  • Torque Capacity
    11350 in
  • UPC_NO
    697950275932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)