Motion
HP7956TAB-15IN MTW S

REXNORD INC
HP7956TAB-15IN MTW S

Table Top Chain - POM, Side Flexing, 15.0000 in Flight Width, 1.2500 in Chain Pitch, Brown Color
Mi Item #02926779
MFR #HP7956TAB-15IN MTW S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7956TAB-15IN MTW S

Table Top Chain - POM, Side Flexing, 15.0000 in Flight Width, 1.2500 in Chain Pitch, Brown Color
Mi Item #02926779
MFR #HP7956TAB-15IN MTW S

Mfr description
HP7956TAB-15IN MTW S
  • HP7956TAB 15 Inch Wide Molded-To-Width MatTop® Chain With TAB Curve Retention For S-Turns With Polyester Pins Molded in Brown High Performance Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    15.0000 in
  • Chain Pitch  
    1.25 in
  • Minimum Backflex Radius
    152 mm
  • Weight
    0.33 lbs

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Operating Temperature Range
    -40 to +65 (Wet) °F, -40 to +80 °F
  • Pin Material
    Polyester
  • UPC_NO
    662864637459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)