Motion
101-2703-009
Char-Lynn H Series Hydraulic Gerotor Spool Valve Motor - H-Series, 9.70 in³/r Displacement, 2-Bolt Mounting Type, 0.8750 in Output Shaft Size, 1/2–14 NPTF Port Size
MI ITEM #02926862
MFR #101-2703-009
Your Price$751.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn H Series Hydraulic Gerotor Spool Valve Motor - H-Series, 9.70 in³/r Displacement, 2-Bolt Mounting Type, 0.8750 in Output Shaft Size, 1/2–14 NPTF Port Size
MI ITEM #02926862
MFR #101-2703-009

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$751.13/each(List $901.35)

Overview

Mfr description
101-2703 MOTOR
  • Variety of displacements, shafts and mounts
  • Extended leak-free performance
  • Special options to meet customer needs
  • Optimized drive running angle

Specifications

  • Series
    H-Series
  • Displacement
    9.70 in³/r
  • Maximum RPM-Continuous
    1021 rpm
  • Continuous Torque
    2062 in
  • Continuous Flow Rate
    15 gpm
  • Motor Port Type
    National Pipe Tapered Fuel
  • Motor Port Size
    1/2–14 NPTF
  • Shaft Type
    Splined
  • Output Shaft Size
    0.8750 in
  • Seal Type
    Standard
  • Actual Port Type
    .500-14 NPTF Dryseal Pipe Thread Ports
  • Actual Output Shaft
    Spline
  • Actual Mounting Flange
    2 Bolt Std - 101.60 [4.000] Dia. X 6.10 [.240] Pilot, 14.35 [.565] Dia. Mounting Holes On 146.05 [5.750] Dia. B.C. (SAE B)
  • Overall Height
    3.87 in
  • Overall Length
    6.94 in
  • Overall Width
    5.27 in
  • Intermittent Pressure
    155 bar
  • Mounting Type
    2-Bolt
  • Weight
    12.50 lbs
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    100 Saybold universal second
  • Port Configuration
    .500-14 NPTF Dryseal Pipe Thread Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text