Specifications
Dimensions
- Bore Diameter1.1800 in
- Weight7.48 lbs
Details
- Manufacturer Upc Number087796091740
- Product TypeBall Thrust Bearings
- SeriesBSBU
- UPC_NO087796091740
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)