Motion
CD85KN10-40-A

SMC CORP OF AMERICA
CD85KN10-40-A

C85 ISO ROUND BODY CYLINDER, C82, C85 with 10 mm Bore Size
MI ITEM #02926987
MFR #CD85KN10-40-A
List Price$40.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85KN10-40-A

C85 ISO ROUND BODY CYLINDER, C82, C85 with 10 mm Bore Size
MI ITEM #02926987
MFR #CD85KN10-40-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.78/each for your price

Overview

Mfr description
CD85KN10-40-A CYLINDER
  • ISO cylinder, double acting, single rod
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Type: non-rotating
  • Cushion: rubber bumper only
  • Strokes (mm): up to 300 (depending on bore)
  • Auto switches available (order separate)

Specifications

  • Series
    C85
  • Bore Diameter
    10 mm
  • Country of Origin
    CZ
  • Magnet
    Built-in
  • Mounting Type
    Basic (Integral Clevis)
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought