Motion
CNFX-6080-Y-11-56C REDUCER

SUMITOMO DRIVE TECH
CNFX-6080-Y-11-56C REDUCER

11:1 Reduction, 11:1 Ratio, C-Face Input Type, 22.23 mm, 0.8750 in Output Shaft Diameter, Flange Mount, Cast Iron Housing Material
Mi Item #02927451
MFR #CNFX-6080-Y-11-56C REDUCER
Price$1,724.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFX-6080-Y-11-56C REDUCER

11:1 Reduction, 11:1 Ratio, C-Face Input Type, 22.23 mm, 0.8750 in Output Shaft Diameter, Flange Mount, Cast Iron Housing Material
Mi Item #02927451
MFR #CNFX-6080-Y-11-56C REDUCER

Mfr description
CNFX-6080-Y-11-56C REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,724.48/each

Specifications

Dimensions

  • Case Size
    6080
  • Maximum Output RPM
    363.6 rpm
  • Maximum Output Torque
    151 N-m;1336.46
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    0.8750 in, 22.23 mm
  • Output Size
    0.8750 in
  • Ratio
    11:1
  • Weight
    4.5 kg, 9.92 lb

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Max Input Horsepower
    1.52 kW;2.04 hp
  • Mounting
    Flange Mount
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    3340 N, 750.86 lbf
  • Reducer Type
    Cycloidal
  • Reduction
    11:1
  • Series
    Servo Cyclo
  • Torque Rating (in-lb)
    1336.46 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)