Motion
D-P75
SWITCH MAGNETIC PLACE
Mi Item #02927503
MFR #D-P75
Price$39.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SWITCH MAGNETIC PLACE
Mi Item #02927503
MFR #D-P75

Mfr description
D-P75 BRACKET
  • Solid state auto switch
  • Magnetic field resistant, 2-color indication
  • Rail mount type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.25/each

Specifications

Dimensions

  • Weight
    180 g

Details

  • Country of Origin
    JP
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)