Motion
DS100R21
Bushing Bore Roller Chain Sprocket - Split Taper, 100 / 1-1/4 in, 21 Teeth
Mi Item #02927596
MFR #DS100R21
Price$491.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 100 / 1-1/4 in, 21 Teeth
Mi Item #02927596
MFR #DS100R21

Mfr description
DS100R21 SPLIT TAPER HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$491.57/each

Specifications

Dimensions

  • Weight
    20.30 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Number Of Strands Across
    2
  • Number Of Teeth
    21
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039785343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)