Motion
6-5V23.6-4040  SHEAVE

DODGE
6-5V23.6-4040 SHEAVE

111245 Bushing Bore V-Belt Pulley - 5V Belt Section, 6 Groove, 23-1/2 in Pitch Dia., 23.60 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #02927999
MFR #6-5V23.6-4040 SHEAVE
Price$1,470.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6-5V23.6-4040 SHEAVE

111245 Bushing Bore V-Belt Pulley - 5V Belt Section, 6 Groove, 23-1/2 in Pitch Dia., 23.60 in O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
MI ITEM #02927999
MFR #6-5V23.6-4040 SHEAVE

Mfr description
6/5V23.6-4040 SHEAVE 111245
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,470.10/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Face Width  
    4.4375 in
  • Keyway Size
    1 x 1/2 (3-7/8 to 4-7/16 Bore) in, 1/2 x 1/4 (1-7/8 to 2-1/4 Bore) in, 3/4 x 3/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/8 x 5/16 (2-3/8 to 2-3/4 Bore) in, 7/8 x 7/16 (3-3/8 to 3-3/4 Bore) in
  • Length Through Bore  
    4.0000 in
  • Outside Diameter  
    23.6000 in
  • Overall Width
    4.43 in
  • Pitch Diameter
    23-1/2 in
  • Weight
    115.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    782475528356

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)