Motion
TP-40X12-TUFR-SSS

DODGE
TP-40X12-TUFR-SSS

TP Series Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 32.5000 in Length, 4.5000 in Base
MI ITEM #02928000
MFR #TP-40X12-TUFR-SSS
Your Price$2,262.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-40X12-TUFR-SSS

TP Series Top Angle Take-Up Frame - Channel Bottom, 12.0000 in Travel, 32.5000 in Length, 4.5000 in Base
MI ITEM #02928000
MFR #TP-40X12-TUFR-SSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,262.86/each(List $2,715.44)

Overview

Mfr description
TP-40X12-TUFR-SSS 036383

Specifications

  • Frame Type
    Top Angle
  • Country of Origin
    US
  • Travel
    12.0000 in
  • Bottom Type
    Channel Bottom
  • Overall Length
  • Base Width
  • Overall Height
    11.0625 in
  • Frame Material
    Carbon Steel
  • Finish Coating
    Uncoated
  • Series
    TP
  • Bolt Center To Center Length
    30.5000 in
  • Rod Diameter
    1 in
  • UPC_NO
    782475531912
  • Manufacturer Catalog Number
    036383
  • Weight
    52 lbs
  • Style
    Top Angle
  • Product Type
    Top Angle Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought