Motion
GG108-NP06-16
USA Sealing Straight Adapter - 16 mm Male Metric Straight Thread x 3/8 in Male JIC 37° Flare, Steel
Mi Item #02928297
MFR #GG108-NP06-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 16 mm Male Metric Straight Thread x 3/8 in Male JIC 37° Flare, Steel
Mi Item #02928297
MFR #GG108-NP06-16

Mfr description
GG108-NP06-16 FITTING
  • Zinc plated
  • Fair resistance to vibration
  • Broad selection of styles and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    16 mm
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male JIC 37° Flare
  • Description Keyword
    16 mm Male Metric Straight Thread x 3/8 in Male JIC 37° Flare
  • End 1 Style
    Male Metric Straight Thread
  • End 1 Thread
    M16 x 1.5
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)