Motion
SS5V4-10FD1-02D-N11

SMC CORP OF AMERICA
SS5V4-10FD1-02D-N11

SS5V4-10FD1-02D-N11
MI ITEM #02928306
MFR #SS5V4-10FD1-02D-N11
List Price$226.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V4-10FD1-02D-N11

SS5V4-10FD1-02D-N11
MI ITEM #02928306
MFR #SS5V4-10FD1-02D-N11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$226.31/each for your price

Overview

Mfr description
SS5V4-10FD1-02D-N11
  • D-sub connector or Flat ribbon cable
  • Tie rod base, 4000 series
  • Number of connectors (D-sub): 25 pins
  • Maximum number of stations: 20
  • Number of connectors (Flat Ribbon): 26, 20, 10 pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought