Motion
J07540M
Impact Socket - 40 mm Socket, 3/4 in Drive, 6 PT, 2-1/2 in OAL, Metric
Mi Item #02928678
MFR #J07540M
Price$41.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 40 mm Socket, 3/4 in Drive, 6 PT, 2-1/2 in OAL, Metric
Mi Item #02928678
MFR #J07540M

Mfr description
J07540M SKT IMP 3/4DR 40MM 6PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.20/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2-1/2 in
  • Socket Size
    40 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679361358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)