Motion
MTO-122
Slewing Ring - MT Series, Four-Point Contact, Gearless, 4.8030 in, 122 mm ID, 8.8980 in OD, 1.3390 in Width
Mi Item #02928742
MFR #MTO-122
Price$2,190.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - MT Series, Four-Point Contact, Gearless, 4.8030 in, 122 mm ID, 8.8980 in OD, 1.3390 in Width
Mi Item #02928742
MFR #MTO-122

Mfr description
MTO-122 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,190.27/each

Specifications

Dimensions

  • Bolt Circle Diameters
    5.512 (Inner) in, 8.189 (Outer) in
  • Diametral Pitch
    4
  • Inside Diameter  
    4.8030 in, 122 mm
  • Outside Diameter  
    8.8980 in
  • Overall Width  
    1.3390 in
  • Weight
    12.8 lbs

Details

  • Closure Type
    Sealed
  • Gear Type
    Gearless
  • Number Of Mounting Holes
    12 (Inner), 12 (Outer)
  • Product Type
    Slewing Rings
  • Series
    MT
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    662729464350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)